KS2985BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # KS2985BEX

  • Zoro # G3057278


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Color
Oil Rubbed Bronze
Width
6.31
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2985BEX
Zoro #
G3057278
UPC #
663370827600
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Length
11
Height
11.5
Item Length (Inch)
11
Max Deck Thickness
1.25
Item Width (Inch)
6.31
Item Height (Inch)
11.5

Details

Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Color
Oil Rubbed Bronze
Material
Brass
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-5/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Weight
9.42
Pullout Spray
false
Sidespray
false
Theme
Traditional
Installation Type
Widespread
Faucet Holes
3
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR2985
Handles Included
true
Handle Flange Item#
KSHF2985
Collection
Essex
Drain Included
Yes
Hose Included
false
Handle Style
Cross
Cold Handle Item#
KSH285ORBC
Cold Cartridge Item#
KSRPL2000CC
Hot Handle Item#
KSH285ORBH
Tee Item#
KBTEE1971
Pulldown Spray
false
Hot Cartridge Item#
KSRPL2000HC
Spout Flange Item#
KSSF2985
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
9.42

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.