KS2986BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS2986BEX

  • Zoro # G3058389


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Width
6.31
Mounting Type
Deck Mount
Height
11.5
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-5/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2986BEX
Zoro #
G3058389
UPC #
663370827617
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Height
11.5
Length
11
Item Length (Inch)
11
Max Deck Thickness
1.25
Item Width (Inch)
6.31
Item Height (Inch)
11.5

Details

Mounting Type
Deck Mount
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-5/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Finish
Polished Nickel
Color
Polished Nickel
Item
Widespread Bathroom Faucet
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
9.42
Collection
Essex
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Hot Handle Item#
KSH285PNH
Pop Up Rod Item#
KSPR2986
Theme
Traditional
Hose Included
false
Tee Item#
KBTEE1971
Spout Flange Item#
KSSF2986
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL2000HC
Installation Type
Widespread
Cold Handle Item#
KSH285PNC
Sidespray
false
Pullout Spray
false
Handle Style
Cross
Item Weight (lbs)
9.42
Handle Flange Item#
KSHF2986
Faucet Holes
3
Drain Included
Yes
Pulldown Spray
false

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.