KS4467PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS4467PKL

  • Zoro # G3077334


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Height
3
Width
5.56
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4467PKL
Zoro #
G3077334
UPC #
663370816840
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Width
5.56
Length
14
Max Deck Thickness
1.75
Item Height (Inch)
3
Item Length (Inch)
14
Item Width (Inch)
5.56

Details

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Item
Widespread Bathroom Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Brushed Brass
Weight
6.62
Hose Included
false
Theme
Traditional
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Collection
Duchess
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Share H&C Handle Item#
KSH3967PKL
Drain Included
Yes
Item Weight (lbs)
6.62
Handle Style
Lever
Pop Up Rod Item#
KSPR4467

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.