KS4468BEX Essex 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4468BEX

  • Zoro # G3077097


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.94
Valve Type
Ceramic Disc Cartridge
Material
Brass
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS4468BEX
Zoro #
G3077097
UPC #
663370579097
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.94
Length
8
Width
5.56
Item Width (Inch)
5.56
Item Height (Inch)
2.94
Item Length (Inch)
8

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Material
Brass
Finish
Brushed Nickel
Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
ADA Compliant
false
Color
Brushed Nickel
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Weight
8.35
Sidespray
false
Pop Up Rod Item#
KSPR4468
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes
Tee Item#
KSTEE2951
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Hose Included
false
Collection
Essex
Faucet Holes
3
Installation Type
Widespread
Item Weight (lbs)
8.35
Faucet Centers
8
Handle Style
Cross
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Theme
Traditional
Cold Handle Item#
KSH285SNC
Hot Handle Item#
KSH285SNH

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.