KS4940ZX 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS4940ZX

  • Zoro # G3078034


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Height
4.31
Color
Matte Black
Width
3.81
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4940ZX
Zoro #
G3078034
UPC #
663370535376
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.31
Width
3.81
Length
12.5
Max Deck Thickness
1.5
Item Width (Inch)
3.81
Item Length (Inch)
12.5
Item Height (Inch)
4.31

Details

Valve Type
Ceramic Disc Cartridge
Color
Matte Black
Finish
Matte Black
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Mounting Type
Deck Mount
Weight
7.56
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handles Included
true
Item Weight (lbs)
7.56
Spout Flange Item#
KSSF4940
Hot Handle Item#
KSH2950ZXH
Cold Cartridge Item#
KSRPLC4000CC
Pop Up Rod Item#
KSPR2960DL
Faucet Holes
3
Installation Type
Widespread
Faucet Centers
8 to 16
Pullout Spray
false
Hot Cartridge Item#
KSRPLC4000HC
Hose Included
false
Theme
Modern
Cold Handle Item#
KSH2950ZXC
Tee Item#
KSTEE2951
Handle Flange Item#
KSHF2960DL
Pulldown Spray
false
Collection
Millennium
Sidespray
false

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.