KS4983CQL Claremont 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KS4983CQL

  • Zoro # G3054094


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.13
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4983CQL
Zoro #
G3054094
UPC #
663370578823
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
14.26
Width
5.5
Item Width (Inch)
5.5
Max Deck Thickness
1.75
Item Height (Inch)
2.13
Item Length (Inch)
14.26

Details

Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Color
Antique Brass
Number of Handles
2
ADA Compliant
true
Finish
Antique Brass
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
8.27
Pop Up Rod Item#
KSPR2963DL
Faucet Holes
3
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC
Collection
Claremont
Drain Included
Yes
Installation Type
Widespread
Item Weight (lbs)
8.27
Handle Style
Lever
Share H&C Handle Item#
KSH4363CQL
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handles Included
true
Tee Item#
KSTEE2951
Cold Cartridge Item#
KSRPL5000CC
Theme
Modern
Hose Included
false
Sidespray
false
Handle Flange Item#
KSHF2963QLL
Pulldown Spray
false

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.