Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4988QL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4988QL

  • Zoro # G3054444


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Height
2.13
Color
Brushed Nickel
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4988QL
Zoro #
G3054444
UPC #
663370033056
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
5
Length
5.5
Item Height (Inch)
2.13
Item Length (Inch)
5.5
Item Width (Inch)
5

Details

Material
Brass
ADA Compliant
true
Color
Brushed Nickel
Finish
Brushed Nickel
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
6.62
Tee Item#
KSTEE2951
Share H&C Handle Item#
KSH4368QL
Faucet Centers
8 to 16
Item Weight (lbs)
6.62
Pop Up Rod Item#
KSPR2968ML
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Spout Flow Rate (GPM)
1.2
Sidespray
false
Theme
Modern
Handle Flange Item#
KSHF2968QLL
Drain Included
Yes
Collection
Milano
Installation Type
Widespread
Pullout Spray
false
Faucet Holes
3

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Milano 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.