Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS5568AX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS5568AX

  • Zoro # G3075819


product price: $323.09
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.62
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 4-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5568AX
Zoro #
G3075819
UPC #
663370071171
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.81
Length
4.75
Width
3.38
Item Length (Inch)
4.75
Item Height (Inch)
2.81
Item Width (Inch)
3.38
Max Deck Thickness
1.75

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.62
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 4-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Brushed Nickel
Handle Style
Cross
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH1168AXH
Sidespray
false
Pullout Spray
false
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Installation Type
Widespread
Pop Up Rod Item#
KSPR1168
Handles Included
true
Collection
Royale
Item Weight (lbs)
6.62
Drain Included
Yes
Spout Flange Item#
KSSF3968
Handle Flange Item#
KSHF5568
Cold Handle Item#
KSH1168AXC
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.