KS6571PLSP Single-Handle Kitchen Faucet, Polished Chrome

  • Mfr # KS6571PLSP

  • Zoro # G3105079


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS6571PLSP
Zoro #
G3105079
UPC #
663370483929
Country of Origin
Taiwan, Province of China

Dimensions

Width
9
Height
6.63
Item Height (Inch)
6.63
Item Length (Inch)
10
Item Width (Inch)
9
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Clearance, 9" Spout Reach, Single Lever Handle Meets ADA Guidelines, Includes Side Sprayer, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Weight
4.78
Handle Style
Lever
Installation Type
Deck Mount
Theme
Traditional
Pulldown Spray
false
Faucet Centers
8
Item Weight (lbs)
4.78
Drain Included
No
Shared H&C Cartridge Item#
KSRP3891C
Pullout Spray
false
Spray Diverter Item#
KBRP3571D
Faucet Holes
2,4
Collection
Vintage
Handles Included
true
Sidespray
true
Kitchen Sprayer#
KBS791SP
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KSH1811PL

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Easily adaptable to any kitchen, the Vintage Single-Handle Kitchen Faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.