Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS1028PL

  • Zoro # G0853275


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Number of Holes
3
Handle Material
Porcelain
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1028PL
Zoro #
G0853275
UPC #
663370566578
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Length (Inch)
13
Item Height (Inch)
6.19
Item Width (Inch)
7.94

Details

Finish
Brushed Nickel
Item
Roman Tub Faucet
Mounting Hole Center to Center
8"
Number of Holes
3
Handle Material
Porcelain
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Body Material
Brass
Mounting Type
Wall Mount
Faucet Operation
Standard
ADA Compliant
true
Number of Handles
2
Features
Ergonomic Dual Lever Handles
Material
Brass
Theme
Traditional
Prop 65 Label
true
Faucet Holes
3
Low Lead Compliant
true
Showerhead Included
No
Spout Flow Rate (GPM)
7
Faucet Centers
8-1/16
Sidespray
false
Handle Style
Lever
UPC/CUPC Certified
true
Drain Included
No
Handles Included
true
Collection
Heritage
Handshower Included
No
CEC Certified
false
Hose Included
false
Item Weight (lbs)
8.63
DOE Certified
false

Description

KS1028PL Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.