Zoro Homepage

SRP317 Brass Shower Rod Base, Brushed Brass

  • Mfr # SRP317

  • Zoro # G303055544


product price: $72.65
/ea

Key Features

Length
2.69
Finish
Brushed Brass
Height
1.56
Color
Brushed Brass
Width
2.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP317
Zoro #
G303055544
UPC #
663370836848
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.69
Height
1.56
Width
2.69

Details

Finish
Brushed Brass
Color
Brushed Brass
Features
Fabricated from solid brass material for durability and reliability, Designed to fit 1.0" diameter straight or tension shower curtain rod, Mounting hardware included
Material
Brass
Weight
1.08
Includes
Shower Rod Base;Mounting Hardware

Description

Small upgrades in bathroom decor can transform the ambiance of your bathroom. The decorative details of the Edenscape brass shower rod base will enhance your bathroom decor. Constructed from solid brass for durability, the shower rod base will hold both straight or tension shower rods. All necessary mounting hardware is included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.