Tub and Shower Faucet, Standard, 3, Wall Mount, Polished Chrome

  • Mfr # KB4631HL

  • Zoro # G0849504


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4631HL
Zoro #
G0849504
UPC #
663370072482
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2", Spout: 2-9/16"
Width
Lever: 7-1/2", Spout: 2-9/16"
Depth
Shower: 7-1/8", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16", Spout: 1-11/16"
Item Width (Inch)
7.5
Item Length (Inch)
72
Item Height (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Material
Brass
Showerhead Included
Yes
Drain Included
No
Item Weight (lbs)
2.81
Handles Included
true
Faucet Holes
3
Sidespray
false
Pullout Spray
false
CEC Certified
true
Low Lead Compliant
false
Prop 65 Label
true
DOE Certified
true
Collection
Metropolitan
Handshower Included
No
Handle Style
Lever
Spout Flow Rate (GPM)
7
Hose Included
false
Showerhead Flow Rate (GPM)
2
Handshower Flow Rate (GPM)
0
Theme
Modern
UPC/CUPC Certified
true

Description

KB4631HL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.