Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Nickel
- Mfr # KS3258AX
- Zoro # G823928663
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Type
Wall Mount Kitchen Faucets
Mounting Type
Wall Mount
Flow Rate
1.8 GPM
Handle Type
Cross
Length (In.)
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3258AX
- Zoro #
- G823928663
- UPC #
- 663370979354
- Country of Origin
- Taiwan, Province of China
- Type
- Wall Mount Kitchen Faucets
- Mounting Type
- Wall Mount
- Flow Rate
- 1.8 GPM
- Handle Type
- Cross
- Valve Type
- Ceramic Disc Cartridge
- Inlet
- 1/2 in
- Color/Finish
- Brushed Brass
- Number of Handles
- 2
- Typical Application
- Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Item
- Wall Mount Kitchen Faucet
- Material
- Brass
- Faucet Spout
- Low Arc
- ADA Compliant
- No
- Finish
- Brushed Nickel
- Compliance
- Low Lead Compliant
Dimensions
- Length (In.)
- 8 in
- Height
- 5-13/16 in
- Width
- 8-9/16 in
Description
Return to the classic designs of the early 20th Century with this faucet, offering details of refined splendor and ornate design to your home. Allow the brass construction and ceramic cartridge mechanism to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Vintage to Farmhouse. Let this faucet bring about an air of traditional allure to your interior home design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.