Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet with Brass Sprayer, Polished Nickel
- Mfr # KS1246NXBS
- Zoro # G323929078
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Inlet
1/2 in
ADA Compliant
No
Material
Brass
Handle Type
Cross
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1246NXBS
- Zoro #
- G323929078
- UPC #
- 196507402543
- Country of Origin
- Taiwan, Province of China
- Inlet
- 1/2 in
- ADA Compliant
- No
- Material
- Brass
- Handle Type
- Cross
- Mounting Type
- Wall Mount
- Number of Handles
- 2
- Faucet Spout
- Gooseneck/High Arc
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Color/Finish
- Brushed Nickel
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Typical Application
- Kitchen Faucets
- Item
- Wall Mount Kitchen Faucets
- Finish
- Polished Nickel
Dimensions
- Length (In.)
- 11 3/16 in
- Width
- 11-11/16 in
- Height
- 8-1/8 in
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Allow the brass construction to provide a sturdy and reliable fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.