Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC464T1

  • Zoro # G0838478


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-10? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC464T1
Zoro #
G0838478
UPC #
663370094910
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-3/4", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3-1/4"
Item Width (Inch)
8.38
Item Length (Inch)
10.19
Item Height (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-10? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Faucet Handle Type
Cross
Number of Handles
3
Faucet Finish
Polished Chrome
Body Material
Brass
Handle Material
Metal
Mounting Hole Center to Center
3-3/8" to 10"
Material
Brass
UPC/CUPC Certified
false
Collection
Vintage
Handles Included
true
Theme
Traditional
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handshower Included
Yes
Hose Included
true
Prop 65 Label
true
CEC Certified
true
DOE Certified
true
Spout Flow Rate (GPM)
7
Handle Style
Cross
Item Weight (lbs)
10.44
Drain Included
No
Faucet Centers
7" Adjustable Center
Showerhead Included
No

Description

CC464T1 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.