Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Polished Brass

  • Mfr # CC83T2

  • Zoro # G0840237


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC83T2
Zoro #
G0840237
UPC #
663370095795
Country of Origin
Taiwan, Province of China

Dimensions

Height
9-1/2"
Item Width (Inch)
9.75
Item Height (Inch)
4.75
Item Length (Inch)
10

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Number of Handles
2
Body Material
Brass
Faucet Finish
Polished Brass
Faucet Handle Type
Lever
Handle Material
Porcelain
Material
Brass
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Sidespray
false
Low Lead Compliant
false
Collection
Vintage
Handshower Included
No
Showerhead Included
No
Faucet Centers
3-3/8" Adjustable Center
Drain Included
No
DOE Certified
false
Faucet Holes
2
Handles Included
true
Handle Style
Lever
Prop 65 Label
true
Item Weight (lbs)
5.78
Spout Flow Rate (GPM)
7
CEC Certified
false
Hose Included
false
Theme
Traditional
Pullout Spray
false

Description

CC83T2 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.