Wall Mount Pot Filler Faucet, Brushed Brass
- Mfr # KS5107KL
- Zoro # G523930133
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Flow Rate
3.8 GPM
Handle Type
Lever
ADA Compliant
Yes
Height
10-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS5107KL
- Zoro #
- G523930133
- UPC #
- 196507417936
- Country of Origin
- Taiwan, Province of China
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 3.8 GPM
- Handle Type
- Lever
- ADA Compliant
- Yes
- Number of Handles
- 2
- Faucet Spout
- High Arc
- Color
- Brushed Nickel
- Mounting
- Wall Mount
- Item
- Pot Filler Faucet
- Finish
- Brushed Brass
- Body Material
- Brass
- Spout Reach
- 19.75 in
Dimensions
- Height
- 10-1/8 in
- Water Inlet Connection Size
- 1/2 in
Description
Transform your kitchen with the stunning pot filler from the Whitaker Collection by Kingston. Featuring stylish industrial inspired lever handles and faceted handle bases, this faucet not only enhances your decor but also saves you the hassle of carrying heavy pots of water to the stove. Equipped with two ceramic cartridge valves for added safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.