Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Pot Filler Faucet, Polished Chrome
- Mfr # KS5101KL
- Zoro # G123928622
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Water Inlet Connection Size
1/2 in
Mounting
Wall Mount
Body Material
Brass
Faucet Spout
High Arc
Color
Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS5101KL
- Zoro #
- G123928622
- UPC #
- 196507417882
- Country of Origin
- Taiwan, Province of China
- Mounting
- Wall Mount
- Body Material
- Brass
- Faucet Spout
- High Arc
- Color
- Antique Brass
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 3.8 GPM
- Item
- Pot Filler Faucet
- Handle Type
- Lever
- Number of Handles
- 2
- Finish
- Polished Chrome
- Spout Reach
- 19.75 in
- ADA Compliant
- Yes
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 10-1/8 in
Description
Transform your kitchen with the stunning pot filler from the Whitaker Collection by Kingston. Featuring stylish industrial inspired lever handles and faceted handle bases, this faucet not only enhances your decor but also saves you the hassle of carrying heavy pots of water to the stove. Equipped with two ceramic cartridge valves for added safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.