Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Pot Filler Faucet, Polished Brass
- Mfr # KS5102KL
- Zoro # G923927634
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Faucet Spout
High Arc
Height
10-1/8 in
Flow Rate
3.8 GPM
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS5102KL
- Zoro #
- G923927634
- UPC #
- 196507417899
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 10-1/8 in
- Water Inlet Connection Size
- 1/2 in
Details
- ADA Compliant
- Yes
- Faucet Spout
- High Arc
- Flow Rate
- 3.8 GPM
- Body Material
- Brass
- Number of Handles
- 2
- Handle Type
- Lever
- Item
- Pot Filler Faucet
- Valve Type
- Ceramic Disc Cartridge
- Spout Reach
- 19.75 in
- Finish
- Polished Brass
- Color
- Polished Chrome
- Mounting
- Wall Mount
Description
Transform your kitchen with the stunning pot filler from the Whitaker Collection by Kingston. Featuring stylish industrial inspired lever handles and faceted handle bases, this faucet not only enhances your decor but also saves you the hassle of carrying heavy pots of water to the stove. Equipped with two ceramic cartridge valves for added safety.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.