Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A4, M12 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L

  • Mfr # K1647.2112X60

  • Zoro # G408073153


product price: $36.45
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Head Width
26 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.2112X60
Zoro #
G408073153
UPC #
4059245521975
Country of Origin
Germany

Dimensions

Thread Size
M12
Fastener Length
60 mm
Head Width
26 mm
Drive Size
18 mm
Min. Thread Length
30 mm
Head Height
16.1 mm
Overall Length
85.1 mm
Washer Thickness
3 mm
Flange Diameter
26 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Seal Material
Ultramarine Blue Acetal
Type
Sanitary Hex Head Screws
Includes
Washer
Features
A Pre-Mounted Sealing Washer enables easy installation
Bolt Material
Stainless Steel
Material Quality Standards
AISI 316L
Manufacturer Location
Globally Sourced
Head Style
Hex Flange
Washer Type
FDA-Approved Pre-Mounted Sealing
Minimum Temperature
-20 Degrees C
For Use in Systems
Food Processing Facilities
Washer Standards
RAL
Flange Type
Standard
RoHS Compliant
Yes
Maximum Temperature
100 Degrees C

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.