Zoro Homepage

A4, M8 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L

  • Mfr # K1647.2108X16

  • Zoro # G408073269


product price: $12.99
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M8
Head Width
18 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.2108X16
Zoro #
G408073269
UPC #
4059245521708
Country of Origin
Germany

Dimensions

Thread Size
M8
Fastener Length
16 mm
Head Width
18 mm
Drive Size
13 mm
Head Height
11.7 mm
Flange Diameter
18 mm
Overall Length
34.1 mm
Washer Thickness
2.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Seal Material
Ultramarine Blue Acetal
Includes
Washer
Type
Sanitary Hex Head Screws
For Use in Systems
Food Processing Facilities
Washer Standards
RAL
Manufacturer Location
Globally Sourced
Flange Type
Standard
Maximum Temperature
100 Degrees C
Washer Type
FDA-Approved Pre-Mounted Sealing
RoHS Compliant
Yes
Head Style
Hex Flange
Features
A Pre-Mounted Sealing Washer enables easy installation
Bolt Material
Stainless Steel
Minimum Temperature
-20 Degrees C
Material Quality Standards
AISI 316L

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.