Zoro Homepage

A4, M8 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L

  • Mfr # K1647.2108X70

  • Zoro # G008073256


product price: $21.15
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M8
Head Width
18 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.2108X70
Zoro #
G008073256
UPC #
4059245521791
Country of Origin
Germany

Dimensions

Thread Size
M8
Fastener Length
70 mm
Head Width
18 mm
Min. Thread Length
22 mm
Drive Size
13 mm
Head Height
11.7 mm
Washer Thickness
2.5 mm
Flange Diameter
18 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Includes
Washer
Seal Material
Ultramarine Blue Acetal
Features
A Pre-Mounted Sealing Washer enables easy installation
Washer Type
FDA-Approved Pre-Mounted Sealing
RoHS Compliant
Yes
Bolt Material
Stainless Steel
Washer Standards
RAL
Maximum Temperature
100 Degrees C
For Use in Systems
Food Processing Facilities
Minimum Temperature
-20 Degrees C
Manufacturer Location
Globally Sourced

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.