Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 2 1/4-20X60 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0117.2A21X60

  • Zoro # G2678943


product price: $17.25
/ea

Key Features

Style
Classic Ball
Screw Length
60.00mm
Material
Zinc
Color
Black
Height
4.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0117.2A21X60
Zoro #
G2678943
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
60.00mm
Thread Size
1/4"-20
Height
4.15"
Overall Length
73 mm
Height (In.)
4.15
Overall Height
109.5 mm
Handle Height - Maximum
49.5 mm
Thread Length
60 mm
Handle Length
64 mm
Handle Height - Minimum
45.5 mm
Hub Height
28.5 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads, Stainless Steel Components
Item
Adjustable Handle
Finish
Uncoated (Parts), Powder Coated, Satin
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Thread Type
External
Thread Standard
UNC
Handle Type
Ball Knob
Handle Material
Zinc
Components Material
Stainless Steel
Handle Angle
20 Degrees
Thread Material
Stainless Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 60.00mm, Overall Height 109.5 mm, Overall Length 73 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.