Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 3 M10X60 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0117.3101X60

  • Zoro # G2911693


product price: $22.39
/ea

Key Features

Style
Classic Ball
Screw Length
60.00mm
Material
Zinc
Color
Black
Height
4.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0117.3101X60
Zoro #
G2911693
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
60.00mm
Thread Size
M10
Height
4.63"
Height (In.)
4.63
Overall Length
90 mm
Overall Height
121.5 mm
Handle Height - Minimum
57.5 mm
Handle Height - Maximum
61.5 mm
Hub Height
37 mm
Handle Length
79 mm
Thread Length
60 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads, Stainless Steel Components
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Finish
Uncoated (Parts), Powder Coated, Satin
Item
Adjustable Handle
Knob Type
Adjustable Handle
Thread Type
External
Handle Material
Zinc
Components Material
Stainless Steel
Handle Type
Ball Knob
Thread Material
Stainless Steel
Measurement System
Metric
Handle Angle
20 Degrees
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 60.00mm, Overall Height 121.5 mm, Overall Length 90 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.