Vented Oil Gauges, 107 mm H, Steel, Metric
- Mfr # K0444.207610
- Zoro # G602490770
product price:Â
$
27.99
/ea
Key Features
Body Material
Steel
Compatible Series
K0444_B Series
Body Width
31 mm
Mounting Thread Size
M10
Body Depth
44.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0444.207610
- Zoro #
- G602490770
- UPC #
- 4059245190980
- Country of Origin
- Italy
Dimensions
- Body Width
- 31 mm
- Mounting Thread Size
- M10
- Body Depth
- 44.5 mm
- Body Height
- 107 mm
- Sight Height
- 37 mm
Details
- Body Material
- Steel
- Compatible Series
- K0444_B Series
- Standards
- RoHS Compliant
- Mounting Centers
- 76 mm
- Mounting Style
- 2 Fastening Screws
- Includes Thermometer
- Thermometer Included
- Item
- Vented Oil Gauges
- Mounting Thread Gender
- Male
- Seal Material
- NBR
- Sight Material
- Plastic
- Mounting Thread Type
- Metric
- Product Type
- Oil Level Gauge
- Temperature Rating - Maximum
- 100 Degrees C
- Resistance Properties
- Temperature-Resistant
- Compatible with Series
- K0444_B Series
Description
Vented Oil Gauges, Oil Level Gauge, Sight Length (In.) 37 mm, Mounting Centers (In.) 76 mm, M10 Mounting Thread, Screw Mounting, Max. Operating Temp. (F) 100 Degrees C, Thermoplastic Polyamide Sight Glass, Steel, Rubber Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.