Toggle Clamp Vertical With Safety Lock, Foot Vert. F1=2000, Clamping Spindle M08X45, Steel, Blue
- Mfr # K0663.008101
- Zoro # G4027865
product price:Â
$
78.79
/ea
Key Features
Type
Straight Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
211
Overall Height (In.)
8.17 in
Body Material
Steel
Latch
Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0663.008101
- Zoro #
- G4027865
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Toggle Clamp
- Type
- Straight Foot, Steel Body, Vertical Handle
- Holding Capacity (Lb.)
- 211
- Body Material
- Steel
- Latch
- Not Included
- Spindle Material
- Steel
- Arm
- U-Shaped
- Spindle
- Threaded Steel
- Includes
- Adjustable Clamping Spindle, Safety Interlock, Straight Foot
- Base Mounting Centers (In.)
- 0.83
- Handle
- 90 Degrees
- Application
- Clamping
- Mounting Holes Center to Center - Long Side
- 21 mm
- Handle Orientation
- Vertical
- Handle Material
- Polyamide
- Holding Capacity - Maximum
- 211 lbf
- Mounting Holes Center to Center - Short Side
- 10.2 mm
Dimensions
- Overall Height (In.)
- 8.17 in
- Overall Length (In.)
- 4.21 in
- Height Under Arm (In.)
- 1.93 in
- Dia. (In.)
- 0.26 in
- Thread Size
- M8
- Overall Length
- 107 mm
- Spindle Thread Size
- M8 x 45
- Overall Depth
- 207.6 mm
- Height Under Arm
- 49 mm
- Wire Rope Length
- 107 mm
- Length
- 107 mm
Description
Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 211 lbf, Height Under Arm 49 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Safety Interlock, Straight Foot, Mounting Holes Center to Center - Long Side 21 mm, Mounting Holes Center to Center - Short Side 10.2 mm, Overall Depth 207.6 mm, Overall Length 107 mm, Spindle Material Steel, Spindle Thread Size M8 x 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.