Kleenguard

Safety Glasses, Clear Anti-Fog ; Anti-Scratch

Best Seller
product price: $6.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Polarized Lens No
  • Eyewear Size Universal
  • Gender Unisex
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Clear
Frame Color Camouflage
Lens Coating Anti-Fog ; Anti-Scratch
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined No
Series V30 Nemesis
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1+ 2010
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes Neck Cord
Hinge Type Ratchet Hinge
Frame Style Wraparound
Arm Color Camouflage
Frame Type Half-Frame
Adjustable Nose Piece Yes
Includes Anti-Fog Lens Coating Yes
Includes Scratch-Resistant Lens Coating Yes
Arm Tip Type Ratchet Hinge
Application General Purpose

Description

Safety Glasses, Series V30 Nemesis(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Camouflage, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Camouflage, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Neck Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.