Kleenguard

Shoe Covers, Microforce Fabric, White, S


product price: $169.99
/pk 300, $0.57/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Microforce Fabric
  • Named Size S
  • Color White
  • Closure Type Elastic
  • Seam Style Serged
See all product information

Product Information

Dimensions

Named Size S
Overall Height 7 in

Details

Item Shoe Covers
Material Microforce Fabric
Color White
Closure Type Elastic
Seam Style Serged
Includes Slip Resistant Sole Yes
Anti-Static Yes
Sterilization Status Non-Sterile
Liquid Dispersal Type Splash

Description

Shoe Covers, Anti-Static Yes, Closure Type Elastic, Color White, Hazard Type Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Microforce Fabric, Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Named Size S, Overall Height 7 in, Product Type Shoe Cover, Seam Style Serged, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.