Shop KLEIN TOOLS

4-in-1 Insulated Auto-Lock Screwdriver

  • Mfr # 32604INS

  • Zoro # G823366434


product price:  $25.05
/ea

Key Features

Drive Size
PH#2, SQ2, SL 1/4", SL 1/8"
Features
Insulated, Interchangeable Bits, Auto-Lock Bit Holder, In-Handle Bit Storage
Slotted Bit Size
1/8", 1/4"
Driver Type
Phillips, Slotted, Square
Magnetic/Nonmagnetic
Nonmagnetic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32604INS
Zoro #
G823366434
UPC #
92644329692
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
PH#2, SQ2, SL 1/4", SL 1/8"
Slotted Bit Size
1/8", 1/4"
Phillips Bit Size
#2
Square Bit Size
#2

Details

Features
Insulated, Interchangeable Bits, Auto-Lock Bit Holder, In-Handle Bit Storage
Driver Type
Phillips, Slotted, Square
Magnetic/Nonmagnetic
Nonmagnetic
Primary Application
Working In Energized Enviornments
Ratcheting
No
Bit Retainer Type
Locking

Description

Klein Tools 4-in-1 Insulated Multi-Bit Screwdriver features 1000V rated insulation meeting or exceeding ASTM F1505 standards. Auto-locking collar secures bits while slim-tip geometry enables access to tight terminal blocks and confined electrical spaces. Includes four insulated bits with in-handle storage and a Cushion-Grip handle to provide superior torque and comfort for electrical applications requiring safety and precision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.