Shop KLEIN TOOLS

Cordless Crimper, 26 in L

  • Mfr # BAT207T1

  • Zoro # G6081533


product price: 
$
2,331.99
/ea
Free Shipping & Returns

Key Features

Width
6"
Overall Length
26 in
Features
Compatible with Industry Standard W-Style Dies, Dewalt is a Registered Trademark of the Black and Decker Corporation, Green Light Indicator Confirms a Good Crimp has Been Made, Powered by Dewalt Lithium-Ion Batteries, Two Work Lights Illuminate Darker Spaces
Material
ABS, PA6, GF20%, TPE
Application
Cable Crimping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BAT207T1
Zoro #
G6081533
UPC #
092644630088
Country of Origin
Taiwan, Province of China

Dimensions

Width
6"
Overall Length
26 in
Die Sizes included
BG, D3
Overall Height
12 in
Overall Width
6 in
Maximum Compatible Wire/Cable Diameter
600 MCM
Wire Rope Length
26 in
Length
26 in

Details

Item
Cordless Crimper
Features
Compatible with Industry Standard W-Style Dies, Dewalt is a Registered Trademark of the Black and Decker Corporation, Green Light Indicator Confirms a Good Crimp has Been Made, Powered by Dewalt Lithium-Ion Batteries, Two Work Lights Illuminate Darker Spaces
Material
ABS, PA6, GF20%, TPE
Application
Cable Crimping
Insulated
No
Tool Weight
15.7 lb
Crimping Force
7 ton
Maximum Copper Lug Crimping Capacity
600 MCM
Crimping Capacities
350 MCM Aluminum Lug, 477 MCM ACSR, 600 MCM Copper Lug
Maximum Aluminum Lug Crimping Capacity
350 MCM
Compatible Die Type
BG, D3, W
Cordless Tool Kit Contents
(2) Batteries, Carry Bag, Charger
Number of Batteries Included
2
Crimp Head Type
Die
Includes Dies
Yes
Includes
(2) 2.0 Ah Batteries, BG Fixed Die and D3 Groove Head, Carry Bag, Charger, Crimper
Battery Platform
20V MAX
Voltage
20 V
Number of Dies Included
2
Power Source
Cordless
Compatible Wire/Cable Type
ACSR, Aluminum Cable, Copper Cable
Minimum Aluminum Lug Crimping Capacity
Not Rated
Head Style
C-Head
Minimum Copper Lug Crimping Capacity
Not Rated
Handle Type
Straight Inline

Description

Cordless Crimper, Battery Platform 20V MAX, Maximum Copper Lug Crimping Capacity 600 MCM, Minimum Copper Lug Crimping Capacity Not Rated, Maximum Aluminum Lug Crimping Capacity 350 MCM, Minimum Aluminum Lug Crimping Capacity Not Rated, Crimping Force 7 ton, Compatible Die Type BG, D3, W, Head Style C-Head, Number of Dies Included 2, Die Sizes included BG, D3, Handle Type Straight Inline, Cordless Tool Kit Contents (2) Batteries, Carry Bag, Charger, Battery Capacity 2 Ah, Includes Batteries Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews