Shop KLEIN TOOLS
See all product information
Create Account
Eyewear
- Mfr # 3001
- Zoro # G523960994
product price:Â
$
29.35
/ea
Key Features
Lens Coating
Anti-Fog, Scratch-Resistant
Minimum Operating Temperature
-16 Degrees F
Application
General Purpose
Arm Material
Nylon
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3001
- Zoro #
- G523960994
- UPC #
- 00092644030017
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Coating
- Anti-Fog, Scratch-Resistant
- Minimum Operating Temperature
- -16 Degrees F
- Application
- General Purpose
- Arm Material
- Nylon
- Lens Material
- Polycarbonate
- Nose Bridge Material
- Rubber
- Frame Color
- Black/Gray
- Standards
- ANSI Z87.1+-2020, MIL-PRF 32432A Ballistic
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Lens Type
- Solid
- Maximum Operating Temperature
- 123 Degrees F
- Frame Material
- Nylon
- Arm Color
- Black
- Frame Type
- Half-Frame
- Padding Location
- Nose Bridge, Temples
- Arm Tip Type
- Curved
- Frame Features
- Impact-Resistant, Lightweight, Non-Slip Fit, UV Protection
- For Small Heads Designation
- Not Rated for Small Heads
- Lens Color
- Gray
Description
Safety Glasses, Lens Color Gray, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black/Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Standards ANSI Z87.1+-2020, MIL-PRF 32432A Ballistic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.