Shop KLEIN TOOLS
See all product information
Create Account
Eyewear
- Mfr # 3000
- Zoro # G623960979
product price:Â
$
29.35
/ea
Key Features
Meets High Impact Standard
High Impact Standard ANSI Z87+
Maximum Operating Temperature
123 Degrees F
Arm Material
Nylon
Frame Color
Black/Gray
Frame Features
Impact-Resistant, Lightweight, Non-Slip Fit, UV Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3000
- Zoro #
- G623960979
- UPC #
- 00092644030000
- Country of Origin
- Taiwan, Province of China
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Maximum Operating Temperature
- 123 Degrees F
- Arm Material
- Nylon
- Frame Color
- Black/Gray
- Frame Features
- Impact-Resistant, Lightweight, Non-Slip Fit, UV Protection
- Standards
- ANSI Z87.1+-2020, MIL-PRF 32432A Ballistic
- Frame Material
- Nylon
- Lens Type
- Solid
- Application
- General Purpose
- Arm Color
- Black
- Lens Color
- Clear
- Item
- Safety Glasses
- Lens Material
- Polycarbonate
- Lens Coating
- Anti-Fog, Mirrored, Polarized, Scratch-Resistant
- Nose Bridge Material
- Rubber
- Minimum Operating Temperature
- -16 Degrees F
- For Small Heads Designation
- Not Rated for Small Heads
- Arm Tip Type
- Curved
- Padding Location
- Nose Bridge, Temples
- Frame Type
- Half-Frame
Description
Safety Glasses, Lens Color Clear, Lens Coating Anti-Fog, Mirrored, Polarized, Scratch-Resistant, Frame Color Black/Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Standards ANSI Z87.1+-2020, MIL-PRF 32432A Ballistic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.