Shop KLEIN TOOLS
See all product information
Create Account
Eyewear
- Mfr # 3003
- Zoro # G523960987
product price:Â
$
73.35
/ea
Key Features
Arm Color
Black
Nose Bridge Material
Rubber
Lens Type
Solid
Arm Material
Nylon
Meets High Impact Standard
High Impact Standard ANSI Z87+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3003
- Zoro #
- G523960987
- UPC #
- 00092644030031
- Country of Origin
- Taiwan, Province of China
- Arm Color
- Black
- Nose Bridge Material
- Rubber
- Lens Type
- Solid
- Arm Material
- Nylon
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Item
- Safety Glasses
- Standards
- ANSI Z87.1+-2020, MIL-PRF 32432A Ballistic
- Lens Color
- Silver
- Minimum Operating Temperature
- -16 Degrees F
- Lens Material
- Polycarbonate
- Application
- General Purpose
- Lens Coating
- Anti-Fog, Mirrored, Polarized, Scratch-Resistant
- Maximum Operating Temperature
- 123 Degrees F
- Frame Color
- Black/Gray
- Frame Material
- Nylon
- Frame Type
- Half-Frame
- Padding Location
- Nose Bridge, Temples
- Arm Tip Type
- Curved
- For Small Heads Designation
- Not Rated for Small Heads
- Frame Features
- Impact-Resistant, Lightweight, Non-Slip Fit, UV Protection
Description
Safety Glasses, Lens Color Silver, Lens Coating Anti-Fog, Mirrored, Polarized, Scratch-Resistant, Frame Color Black/Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Standards ANSI Z87.1+-2020, MIL-PRF 32432A Ballistic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.