Shop KLEIN TOOLS
See all product information
Create Account
Hard Hat Accessories, PR
- Mfr # KWHSPN
- Zoro # G924152615
product price:Â
$
54.15
/pr
Key Features
For Use With
Panoramic Welding Helmet Suspension Replacement
Features
Ratchet-Knob Adjustment
Height
9 5/8 in
Compatible with Manufacturer Model Number
29025, 60141, KWHSWTBND
Compatible with Series
Phoenix(TM) Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KWHSPN
- Zoro #
- G924152615
- UPC #
- 00092644603044
- Country of Origin
- China
Dimensions
- Height
- 9 5/8 in
- Length
- 11 in
- Width
- 5 5/8 in
- Fits Chest Size
- Ratchet-Knob Adjustment
Details
- Item
- Helmet Suspension
- For Use With
- Panoramic Welding Helmet Suspension Replacement
- Features
- Ratchet-Knob Adjustment
- Compatible with Manufacturer Model Number
- 29025, 60141, KWHSWTBND
- Compatible with Series
- Phoenix(TM) Series
- Color
- Black, Orange
- Material
- Nylon
- Compatible with Brand
- Klein Tools
- Compatible Manufacturer Part Number
- 29025, 60141, KWHSWTBND
- Compatible Manufacturer Model Number
- 29025, 60141, KWHSWTBND
- Shell Material
- Nylon
- Compatible Series
- Phoenix(TM) Series
- Wire Color
- Black, Orange
- Compatible Product Type
- Panoramic Welding Helmet Suspension Replacement
Description
Helmet Suspension, Color Black, Orange, Compatible with Brand Klein Tools, Compatible with Manufacturer Model Number 29025, 60141, KWHSWTBND, Compatible with Series Phoenix(TM) Series, Features Ratchet-Knob Adjustment, For Use With Panoramic Welding Helmet Suspension Replacement, Height 9 5/8 in, Length 11 in, Material Nylon, Width 5 5/8 in, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.