Shop KLEIN TOOLS

Hard Hat, Freedom Series KARBN Pattern, Vented Full Brim, Class C

  • Mfr # 60347FS

  • Zoro # G123366431


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
PC/ABS
Fits Hat Size
6.5 to 8
Suspension Adjustment Type
Ratchet with Pivot
Number of Suspension Points
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60347FS
Zoro #
G123366431
UPC #
92644606687
Country of Origin
United States

Dimensions

Fits Hat Size
6.5 to 8

Details

Head Protection Style
Full Brim
Head Protection Material
PC/ABS
Suspension Adjustment Type
Ratchet with Pivot
Number of Suspension Points
6-Point
Head Protection Venting
Yes
Standards
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
Features
Adjustable Vents
Accessory Slots
Front, Back, and Both Sides
Application
Class C
Includes
Hard Hat, Rechargeable Headlamp, Charging Cable, User Guide

Description

Built with a durable PC/ABS shell for rugged durability to allow the user to work in a wide variety of applications and demanding environments. This product features industry-leading, large adjustable vents for optimal air circulation. Patented accessory mounts on front and back ensure Klein Tools headlamps and other accessories attach securely without the need for straps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.