KNECT Pass-Through and Flip Socket Starter Set, SAE, 23-Piece

  • Mfr # 65301KNECT

  • Zoro # G422981540


product price:  $63.45
/ea

Key Features

Drive Size
1/4 in
Overall Length
9.25 in
Number of Points
6
Finish
Manganese Phosphate
Special Features
Pass-Through Head for Driving Hex Nuts, Cushion-Gripâ„¢ Handle, Color-Coded Painted Band on Socket, KNECTâ„¢ Adapters, Compatible with MODboxâ„¢
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65301KNECT
Zoro #
G422981540
UPC #
92644653254
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
9.25 in
Overall Width (Inch)
3.5 in
Socket Depth
Standard
Overall Height (Inch)
1.5 in
Socket Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16"

Details

Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Special Features
Pass-Through Head for Driving Hex Nuts, Cushion-Gripâ„¢ Handle, Color-Coded Painted Band on Socket, KNECTâ„¢ Adapters, Compatible with MODboxâ„¢
Application
Driving and Fastening
Material
Cr-Mo Steel

Description

Klein Tools KNECT 23-Piece starter set combines pass-through sockets, flip sockets, and impact driver bits in one comprehensive kit. Cold-forged steel construction delivers impact-rated performance for high-torque applications. Pass-through design drives nuts on extended rods while flip sockets provide dual sizes. Color-coded rings enable quick identification and the MODbox case provides organized storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.