Impact Sockets

  • Mfr # 6513QS
  • Zoro # G923355567
product price: 
$
32.55
/ea

Key Features

Includes
4 Sizes in 1 Socket, KNECT(TM) (M) Adapter
Standard Socket Style/Size
Standard 6-Point: 3/4 in, 7/8 in, 1 in, 13/16 in
Measurement Type
SAE
Includes Insulation
Not Insulated
Includes Flex Sockets
Flex Sockets Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6513QS
Zoro #
G923355567
UPC #
092644380136
Country of Origin
Taiwan, Province of China

Dimensions

Standard Socket Style/Size
Standard 6-Point: 3/4 in, 7/8 in, 1 in, 13/16 in
Socket Size
1 in, 13/16 in, 3/4 in, 7/8 in
Socket Depth
Standard
Socket Size Range
3/4 in to 1 in
Standard Socket Sizes
3/4 mm, 13/16 mm, 7/8 mm, 1 mm
Drive Size
3/8 in

Details

Includes
4 Sizes in 1 Socket, KNECT(TM) (M) Adapter
Measurement Type
SAE
Includes Insulation
Not Insulated
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Fastener-Holding Type
Friction
Number of Pieces
2
Number of Standard Sockets
4
Series
KNECT
Finish
Manganese Phosphate
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Material
Steel
Includes Standard Sockets
Standard Sockets Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Torx Sockets
Torx Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Drive Type
Impact
Item
Impact Sockets
Product Type
Impact Flip Socket
Socket Shape
6-Point
Impact Rated Status
Impact Rated
Shell Material
Steel

Description

Impact Sockets, Standard Socket Count/Style (4) 6-Point, Standard Socket Style/Size Standard 6-Point: 3/4 in, 7/8 in, 1 in, 13/16 in, Deep Socket Count/Style (1) 6-Point, Flex Socket Count/Style Not Applicable, Impact, Drive Size 3/8 in, SAE, 6-Point, Manganese Phosphate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews