Shop KLEIN TOOLS

Multi-Bit Screwdriver Bits

  • Mfr # 32496HD
  • Zoro # G824972580

product price: 
$
8.79
/ea

Key Features

Driver Bits Included
#20 Torx Bit, #25 Torx Bit
Shank Shape
Hex
Number of Drill Bits Included
0
Finish
Black Phosphated
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32496HD
Zoro #
G824972580
UPC #
092644136887
Country of Origin
Thailand

Dimensions

Shank Size
1/4 in
Bit Industry Size
T20, T25
Overall Length
2 3/4 in
Length
2 3/4 in

Details

Item
Multi-Bit Screwdriver Bits
Driver Bits Included
#20 Torx Bit, #25 Torx Bit
Shank Shape
Hex
Number of Drill Bits Included
0
Finish
Black Phosphated
Material
Steel
Number of Driver Bits Included
2
Magnetized Tip
No Magnetized Tip
Product Type
Replacement Bit
Number of Bit Holders Included
0
Number of Sockets Included
0
Includes
#20 Torx Bit, #25 Torx Bit
For Tool Type
Impact
Series
ProFlex
Number of Nutsetters Included
0
Compatible Product Type
Nut Driver, Screwdriver
Compatible Manufacturer Model Number
32305HD, 32313HD, 32315HD
Number of Pieces
2
Impact Rated
Impact Rated
Head Style
Torx(R)
Shell Material
Steel

Description

Multi-Bit Screwdriver Bits, Impact Rated Impact Rated, Includes #20 Torx Bit, #25 Torx Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.