Sockets

  • Mfr # 65301KNECT

  • Zoro # G223785507


product price:  $58.75
/ea

Key Features

Drive Size
1/4 in
Impact Rated Status
Impact Rated
Material
Chrome Molybdenum Alloy Steel
Number of Standard Sockets
6
Includes Torx Sockets
Torx Sockets Included
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65301KNECT
Zoro #
G223785507
UPC #
092644653254
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Standard Socket Style/Size
1/2 in Standard 6-Point, 1/4 in Standard 6-Point, 3/8 in Standard 6-Point, 5/16 in Standard 6-Point, 7/16 in Standard 6-Point, 9/16 in Standard 6-Point
Socket Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in
Standard Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Socket Depth
Standard

Details

Item
Sockets
Impact Rated Status
Impact Rated
Material
Chrome Molybdenum Alloy Steel
Number of Standard Sockets
6
Includes Torx Sockets
Torx Sockets Included
Measurement Type
SAE, Torx
Series
KNECT(TM)
Socket Shape
6-Point
Compatible Modular System
MODbox(TM)
Includes Socket Bits
Socket Bits Included
Includes Standard Sockets
Standard Sockets Included
Finish
Manganese Phosphate
Drive Type
Impact
Number of Pieces
23
Product Type
Flip Socket Starter Set
Includes
(3) Flip Sockets, (6) Sockets, (7) Bits, 1/4 in Square Adapter, 3 in Extension, Case, Flip Socket Adapter, Handle, Impact Adapter, Ratchet
Container Type
Box

Description

Sockets, Standard Socket Count/Style 6-Point, Standard Socket Style/Size 1/2 in Standard 6-Point, 1/4 in Standard 6-Point, 3/8 in Standard 6-Point, 5/16 in Standard 6-Point, 7/16 in Standard 6-Point, 9/16 in Standard 6-Point, Impact, Drive Size 1/4 in, SAE, Torx, 6-Point, Manganese Phosphate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.