Sockets

  • Mfr # 65302KNECT

  • Zoro # G823785518


product price:  $99.15
/ea

Key Features

Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Included
Drive Type
Impact
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 3/8 in, 5/16 in, 7 mm, 7/16 in, 8 mm, 9 mm, 9/16 in
Series
KNECT(TM)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65302KNECT
Zoro #
G823785518
UPC #
092644653261
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 3/8 in, 5/16 in, 7 mm, 7/16 in, 8 mm, 9 mm, 9/16 in
Drive Size
1/4 in
Standard Socket Style/Size
1/2 in Standard 6-Point, 1/4 in Standard 6-Point, 10 mm Standard 6-Point, 11 mm Standard 6-Point, 11/32 in Standard 6-Point, 12 mm Standard 6-Point, 13 mm Standard 6-Point, 14 mm Standard 6-Point, 3/8 in Standard 6-Point, 5/16 in Standard 6-Point, 7 mm Standard 6-Point, 7/16 in Standard 6-Point, 8 mm Standard 6-Point, 9 mm Standard 6-Point, 9/16 in Standard 6-Point
Standard Socket Sizes
1/4 in, 7 mm, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in
Socket Depth
Standard
Torx Socket Size
T10

Details

Item
Sockets
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Included
Drive Type
Impact
Series
KNECT(TM)
Material
Chrome Molybdenum Alloy Steel
Number of Pieces
33
Includes
(12) Bits, (15) Sockets, 1/4 in Bit Holder, 1/4 in Square Adapter, 3 in Extension, Case, Handle, Impact Adapter, Ratchet
Impact Rated Status
Impact Rated
Socket Shape
6-Point
Includes Torx Sockets
Torx Sockets Included
Product Type
Impact Socket Set
Finish
Manganese Phosphate
Number of Standard Sockets
15
Number of Torx Sockets
3
Compatible Modular System
MODbox(TM)
Container Type
Box
Measurement Type
Metric, SAE, Torx

Description

Sockets, Standard Socket Count/Style 6-Point, Standard Socket Style/Size 1/2 in Standard 6-Point, 1/4 in Standard 6-Point, 10 mm Standard 6-Point, 11 mm Standard 6-Point, 11/32 in Standard 6-Point, 12 mm Standard 6-Point, 13 mm Standard 6-Point, 14 mm Standard 6-Point, 3/8 in Standard 6-Point, 5/16 in Standard 6-Point, 7 mm Standard 6-Point, 7/16 in Standard 6-Point, 8 mm Standard 6-Point, 9 mm Standard 6-Point, 9/16 in Standard 6-Point, Impact, Drive Size 1/4 in, Metric, SAE, Torx, 6-Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.