Zoro Homepage

Tubing Cutter, Copper, C-Style, 1/2-Inch

  • Mfr # 50055

  • Zoro # G015322873


product price: $20.89
/ea

Key Features

Cutting Capacity
1/2" I.D.
Body Material
Aluminum Body; High Carbon Steel
Standards
9CrSi
Tool Length
2.2 in
Features
Water Drainage Ports; Spring-Action Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50055
Zoro #
G015322873
UPC #
92644500558
Country of Origin
China

Dimensions

Tool Length
2.2 in
Tool Height
1.1 in
Tool Width
2.1 in

Details

Cutting Capacity
1/2" I.D.
Body Material
Aluminum Body; High Carbon Steel
Standards
9CrSi
Features
Water Drainage Ports; Spring-Action Blade
Material Application
Copper
Cutting Action
Spring-Action Blade
Blade Material
High Carbon Steel

Description

Tubing Cutter, Copper, C-Style, 1/2-Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.