Piston Valve, 1/2 in., ANSI 150 Class
Mfr # KVNF-0150-V111-FLG-0050-M2
Zoro # G1610281
product price: $511.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2"
Connection Type
ANSI 150 Class
Body Material
Carbon Steel
Inlet Pressure
0-900 psi Dependent on Temperature
Seal Material
Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVNF-0150-V111-FLG-0050-M2
Zoro #
G1610281
UPC #
-
Country of Origin
Brazil
Dimensions
Pipe Size
1/2"
Overall Length
ASME B16.10
Overall Width
4 1/4 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Details
Connection Type
ANSI 150 Class
Body Material
Carbon Steel
Item
Piston Valve
Inlet Pressure
0-900 psi Dependent on Temperature
Seal Material
Graphite
Max. Temp.
800 Degrees F
Media
heat transfer media, Steam
Standards
API 6FA
For Media
Steam
Connection Type - Side 2
Flange
Operating Temperature - Maximum
800 Degrees F
Connection Type - Side 1
Flange
ANSI Flange Class
Class 150
Description
Piston Valve, Nominal Valve Size 1/2 in, For Media Steam, Standards API 6FA, Body Material Carbon Steel, Seal Material Graphite, Operating Temperature - Maximum 800 Degrees F, Connection Type - Side 1 Flange, Connection Type - Side 2 Flange, Overall Length 4.5 in, Connection Size - Side 1 1/2 in, Connection Size - Side 2 1/2 in, ANSI Flange Class Class 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.