Piston Valve, 2 in., NPT
Mfr # KVMN-0900-V111-NPT-0200-M2
Zoro # G1609977
product price: $1,530.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2"
Connection Type
NPT
Body Material
Carbon Steel
Inlet Pressure
0-900 psi Dependent on Temperature
Media
heat transfer media, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVMN-0900-V111-NPT-0200-M2
Zoro #
G1609977
UPC #
-
Country of Origin
Brazil
Dimensions
Pipe Size
2"
Overall Width
8 7/10 in
Overall Length
ASME B16.10
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Details
Connection Type
NPT
Body Material
Carbon Steel
Item
Piston Valve
Inlet Pressure
0-900 psi Dependent on Temperature
Media
heat transfer media, Steam
Standards
API 6FA
Seal Material
Graphite
Max. Temp.
800 Degrees F
For Media
Steam
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Operating Temperature - Maximum
800 Degrees F
Description
Piston Valve, Nominal Valve Size 2 in, For Media Steam, Standards API 6FA, ASME B16.10, Body Material Carbon Steel, Seal Material Graphite, Operating Temperature - Maximum 800 Degrees F, Connection Type - Side 1 NPT, Connection Type - Side 2 NPT, Overall Length 8.7 in, Connection Size - Side 1 2 in, Connection Size - Side 2 2 in, ANSI Flange Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.