
Cut-off Wheel A 46 TZ, 4-1/2" x 1/16" x 7/8", 25PK
Mfr # A46TZ1151.622D
Zoro # G421719335
product price:Â $78.69
/pk 25, $3.15/eaKey Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A46TZ1151.622D
Zoro #
G421719335
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13,300 RPM
Compatible Tool Type
Angle Grinder
Abrasive Grit
46
Connector Type
Unthreaded Hole
Application
Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals
Diamond Knockout
No
Reinforced Status
Reinforced Fiberglass
Description
For use on Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals, A 46 TZ, 4-1/2 in, 1/16 in, 7/8 in, Abrasive Cut-Off Wheel, Type 27, 46 Grit, Stainless Steel, Carbon Steel, Aluminum Oxide, A 46 TZ Special, 13,300 RPM, Ferrous Metals, Angle Grinder, Reinforced Fiberglass, Unthreaded Hole, Stainless Steel, Carbon Steel, 25 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.