Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder Blank, KM63TS

  • Mfr # KM63TSGB50350M

  • Zoro # G3946273


product price: $2,230.99
/ea
Free Shipping & Returns

Key Features

Taper Size
KM63TS
Type
End Mill Holder Blank
Overall Length
2.54 in
Gage Test Length
12.283 in
Body Diameter 1 Workpiece Side
1.968 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSGB50350M
Zoro #
G3946273
UPC #
4059782053595
Country of Origin
Germany

Dimensions

Taper Size
KM63TS
Overall Length
2.54 in
Gage Test Length
12.283 in
Body Diameter 1 Workpiece Side
1.968 in
Gage Length
13.385 in
[L1] Gage Length
340 mm
[D2] Body Diameter 1 Workpiece Side
1.9685 in
Gage Test Length [L13]
312 mm

Details

Item
End Mill Holder Blank
Type
End Mill Holder Blank

Description

End Mill Holder Blank, Taper Size KM63TS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.