Shop KM SYSTEMS
See all product information
Create Account
Grooving/Threading Cutting Unit Head, KM32TSS12DNER2, 79.95mm L
- Mfr # 1020727
- Zoro # G3567564
product price:Â
$
590.99
/ea
Free Shipping & Returns
Key Features
Overall Length
79.95mm
ANSI Code
KM32TSS12DNER2
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Dia.
32.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1020727
- Zoro #
- G3567564
- UPC #
- 4056544854124
- Country of Origin
- United States
- Item
- Grooving/Threading Cutting Unit Head
- ANSI Code
- KM32TSS12DNER2
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 1
- Standards
- ISO 26622
- ISO Number
- KM32TSS12DNER2
- Coolant Fed
- Coolant Through
- Cutting Application
- Grooving, Threading
- Insert Holding Type
- Clamp
- Insert Style
- NG2L
- Compatible Hardware
- Top Notch Clamp
- Toolholder Style
- KM32TSS
- Center to Cutting Tip
- 11.00mm
- Cutting Location
- Internal
Dimensions
- Overall Length
- 79.95mm
- Shank Dia.
- 32.00mm
- Min. Bore Dia.
- 18.50mm
- Max. Bore Depth
- 42.00mm
- Connection Size
- KM32
- Wire Rope Length
- 79.95mm
- Length
- 79.95mm
Description
Grooving/Threading Cutting Unit Head, KM32TSS, Overall Length 79.95mm, KM32TSS12DNER2, 11.00mm, Top Notch Clamp, Coolant Through, Grooving, Threading, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.