Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25HSCLPL09, 124.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3955521
- Zoro # G3569649
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM40TSS25HSCLPL09
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955521
- Zoro #
- G3569649
- UPC #
- 4059782026711
- Country of Origin
- Germany
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM40TSS25HSCLPL09
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 11 Degrees
- Insert Holding Type
- Screw On
- Approach Angle
- 95 Degrees
- Standards
- ISO 26622
- Cutting Application
- Boring
- ISO Number
- KM40TSS25HSCLPL09
- Center to Cutting Tip
- 17.00mm
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Screw Clamp
- Insert Style
- CP
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 124.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 09T308 (32.52)
- Insert Cutting Edge Length
- 9.67mm
- Min. Bore Dia.
- 32.00mm
- Max. Bore Depth
- 75.04mm
- Connection Size
- KM40TS
- Wire Rope Length
- 124.95mm
- Length
- 124.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 124.95mm, KM40TSS25HSCLPL09, 95 Degrees , 17.00mm, Screw Clamp, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.