Grooving/Threading Cutting Unit Head, KM40TSNSR3, 47.00mm L, High Speed Steel
- Mfr # 3902294
- Zoro # G3752653
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Shank Material
High Speed Steel
Insert Shape
Top Notch
Left/Right Hand
Right Hand
Rake
0.000
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3902294
- Zoro #
- G3752653
- UPC #
- 4059782029033
- Country of Origin
- Italy
Dimensions
- Overall Length
- 47.00mm
- Shank Dia.
- 40.00mm
- Connection Size
- KM40
- Wire Rope Length
- 47.00mm
- Length
- 47.00mm
Details
- Item
- Grooving/Threading Cutting Unit Head
- Shank Material
- High Speed Steel
- Insert Shape
- Top Notch
- ANSI Code
- KM40TSNSR3
- Left/Right Hand
- Right Hand
- Rake
- 0.000
- Cutting Direction
- Right Hand
- Insert Style
- NG 3R
- Compatible Hardware
- Clamp CM72, Clamp Screw MS1489
- ISO Number
- KM40TSNSR3
- Product Family
- Top Notch Grooving
- Cutting Application
- Grooving, Threading
- Insert Holding Type
- Top Clamp
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 27.00mm
- Toolholder Style
- KM40TSNS
- Cutting Location
- External
- Standards
- ISO 26622
Description
Grooving/Threading Cutting Unit Head, KM40TSNS, Right Hand, Center to Cutting Tip 27.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.