Zoro Homepage

Hydraulic Chuck, 29.70mm, KM40TS

  • Mfr # KM40TSHC10070M

  • Zoro # G3752863


product price: $1,506.99
/ea
Free Shipping & Returns

Key Features

Series
KMS
Bore Dia.
40.00mm
Taper
KM40TS
Nose Dia.
29.70mm
ANSI Number
KM40TSHC10070M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40TSHC10070M
Zoro #
G3752863
UPC #
4059782020719
Country of Origin
Germany

Dimensions

Bore Dia.
40.00mm
Nose Dia.
29.70mm
Taper Size
KM40TS
Shank Dia.
10.00mm
Hole Dia.
40.00mm
Overall Length
94.95mm
Tool Depth
38.00mm

Details

Series
KMS
Item
Hydraulic Chuck
Taper
KM40TS
ANSI Number
KM40TSHC10070M
Projection
70.00mm
Standards
ISO 26622
Coolant Fed
Coolant Through
Shank Type - Machining
Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 40.00mm, KM40TS, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.