Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM32TSS10CSCLPL06, 69.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 1144615
- Zoro # G3568072
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Overall Length
69.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM32TSS10CSCLPL06
Shank Dia.
32.00mm
Insert Size
060204 (21.51)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1144615
- Zoro #
- G3568072
- UPC #
- 4059782125285
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM32TSS10CSCLPL06
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Axial, 9 Degrees Radial
- Number of Coolant Holes
- 1
- Compatible Hardware
- Screw Clamp
- Insert Style
- CP
- ISO Number
- KM32TSS10CSCLPL06
- Center to Cutting Tip
- 7.00mm
- Cutting Application
- Boring
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Screw On
- Standards
- ISO 26622
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 11 Degrees
Dimensions
- Overall Length
- 69.95mm
- Shank Dia.
- 32.00mm
- Insert Size
- 060204 (21.51)
- Insert Cutting Edge Length
- 6.45mm
- Min. Bore Dia.
- 13.00mm
- Max. Bore Depth
- 35.00mm
- Connection Size
- KM32TS
- Wire Rope Length
- 69.95mm
- Length
- 69.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 69.95mm, KM32TSS10CSCLPL06, 95 Degrees , 7.00mm, Screw Clamp, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.